BLM VSSWDM3537 .5HP 3450RPM 3

Item #: 0546807

Cat #: VSSWDM3537

UPC: 781568555545

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VSSWDM3537 .5HP 3450RPM 3

Overview

BLM VSSWDM3537 .5HP 3450RPM 3
Also known as: 781568555545, VSSWDM3537, BLMVSSWDM3537

Specifications

Phase: 3
Amps: 1.900
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 1.900