BLM VSSEWDM3554T 1.5HP 1765RP

Item #: 0546799

Cat #: VSSEWDM3554T

UPC: 781568407141

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VSSEWDM3554T 1.5HP 1765RP

Overview

BLM VSSEWDM3554T 1.5HP 1765RP
Also known as: 781568407141, VSSEWDM3554T, BLMVSSEWDM3554T

Specifications

Phase: 3
Amps: 4.300
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Amps: 4.300