BLM VSSEWDM3554 1.5HP 1765RPM

Item #: 0546798

Cat #: VSSEWDM3554

UPC: 781568407134

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VSSEWDM3554 1.5HP 1765RPM

Overview

BLM VSSEWDM3554 1.5HP 1765RPM
Also known as: 781568407134, VSSEWDM3554, BLMVSSEWDM3554

Specifications

Phase: 3
Amps: 4.300
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Amps: 4.300