BLM VSSEWDM3546T 1HP 1760RPM

Item #: 0546793

Cat #: VSSEWDM3546T

UPC: 781568407127

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VSSEWDM3546T 1HP 1760RPM

Overview

BLM VSSEWDM3546T 1HP 1760RPM
Also known as: 781568407127, VSSEWDM3546T, BLMVSSEWDM3546T

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3