BLM VSSEWDM3546 1HP 1760RPM 3

Item #: 0546792

Cat #: VSSEWDM3546

UPC: 781568407110

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VSSEWDM3546 1HP 1760RPM 3

Overview

BLM VSSEWDM3546 1HP 1760RPM 3
Also known as: 781568407110, VSSEWDM3546, BLMVSSEWDM3546

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3