BLM VSSEWDM3538 .5HP 1765RPM

Item #: 0546782

Cat #: VSSEWDM3538

UPC: 781568407080

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VSSEWDM3538 .5HP 1765RPM

Overview

BLM VSSEWDM3538 .5HP 1765RPM
Also known as: 781568407080, VSSEWDM3538, BLMVSSEWDM3538

Specifications

Phase: 3
Amps: 60
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 60