BLM VSSEFWDM3546T 1HP 1760RPM

Item #: 0546779

Cat #: VSSEFWDM3546T

UPC: 781568650127

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VSSEFWDM3546T 1HP 1760RPM

Overview

BLM VSSEFWDM3546T 1HP 1760RPM
Also known as: 781568650127, VSSEFWDM3546T, BLMVSSEFWDM3546T

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3