BLM VSSEFWDM3546 1HP 1760RPM

Item #: 0546778

Cat #: VSSEFWDM3546

UPC: 781568650691

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VSSEFWDM3546 1HP 1760RPM

Overview

BLM VSSEFWDM3546 1HP 1760RPM
Also known as: 781568650691, VSSEFWDM3546, BLMVSSEFWDM3546

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3