BLM VSSEFWDM3538 .5HP 1765RPM

Item #: 0546776

Cat #: VSSEFWDM3538

UPC: 781568649770

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VSSEFWDM3538 .5HP 1765RPM

Overview

BLM VSSEFWDM3538 .5HP 1765RPM
Also known as: 781568649770, VSSEFWDM3538, BLMVSSEFWDM3538

Specifications

Phase: 3
Amps: 60
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 60