BALDOR VRBM3558T 2HP,1700RPM,3PH,60

Item #: 0546774

Cat #: VRBM3558T

UPC: 781568405215

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VRBM3558T 2HP 1700RPM 3PH

Overview

BLM VRBM3558T 2HP 1700RPM 3PH
Also known as: 781568405215, VRBM3558T, BLMVRBM3558T

Specifications

Phase: 3
Amps: 5.800
Phase: 3
Amps: 5.800