BALDOR VRBM3554T 1.5HP,1700RPM,3PH

Item #: 0546773

Cat #: VRBM3554T

UPC: 781568397428

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VRBM3554T 1.5HP 1700RPM 3

Overview

BLM VRBM3554T 1.5HP 1700RPM 3
Also known as: 781568397428, VRBM3554T, BLMVRBM3554T

Specifications

Phase: 3
Amps: 4.600
Phase: 3
Amps: 4.600