BALDOR VRBM3542 .75HP,1725RPM,3PH,6

Item #: 0546770

Cat #: VRBM3542

UPC: 781568401880

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VRBM3542 .75HP 1725RPM 3P

Overview

BLM VRBM3542 .75HP 1725RPM 3P
Also known as: 781568401880, VRBM3542, BLMVRBM3542

Specifications

Phase: 3
Amps: 2.900
Phase: 3
Amps: 2.900