BALDOR VRBM3538 .5HP,1725RPM,3PH,60

Item #: 0546768

Cat #: VRBM3538

UPC: 781568401835

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VRBM3538 .5HP 1725RPM 3PH

Overview

BLM VRBM3538 .5HP 1725RPM 3PH
Also known as: 781568401835, VRBM3538, BLMVRBM3538

Specifications

Phase: 3
Amps: 1.900
Phase: 3
Amps: 1.900