BALDOR VRBM3161T 3HP,1750RPM,3PH,60

Item #: 0546767

Cat #: VRBM3161T

UPC: 781568468142

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VRBM3161T 3HP 1750RPM 3PH

Overview

BLM VRBM3161T 3HP 1750RPM 3PH
Also known as: 781568468142, VRBM3161T, BLMVRBM3161T

Specifications

Phase: 3
Amps: 8.200
Phase: 3
Amps: 8.200