BALDOR VPCP4313T 75HP,3550RPM,3PH,6

Item #: 0546766

Cat #: VPCP4313T

UPC: 781568154700

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VPCP4313T 75HP 3550RPM 3P

Overview

BLM VPCP4313T 75HP 3550RPM 3P
Also known as: 781568154700, VPCP4313T, BLMVPCP4313T

Specifications

Phase: 3
Amps: 60
Phase: 3
Amps: 60