BALDOR VNM3541 .75HP,3450RPM,3PH,60

Item #: 0546735

Cat #: VNM3541

UPC: 781568452752

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VNM3541 .75HP 3450RPM 3PH

Overview

BLM VNM3541 .75HP 3450RPM 3PH
Also known as: 781568452752, VNM3541, BLMVNM3541

Specifications

Phase: 3
Amps: 2.200
Phase: 3
Amps: 2.200