WhisperLine Fan, 340 CFM, 1.7 Sone

Item #: 0546731

Cat #: FV-30NLF1

UPC: 092281134468

Company wide:
0 in stock
WhisperLine fan 340 CFM 1.7 sone remote mount in-line fan for single or multiple inlets. Insulated housing prevents condensation and, oisetapered 6in duct adapter provides easy connection. Features five positions for installation. Joist or truss attachment brackets and suspension brackets included

Overview

WhisperLine fan 340 CFM 1.7 sone remote mount in-line fan for single or multiple inlets. Insulated housing prevents condensation and, oisetapered 6in duct adapter provides easy connection. Features five positions for installation. Joist or truss attachment brackets and suspension brackets included
Also known as: 092281134468, FV-30NLF1, PANFV30NLF1, sones

Specifications

CFM: 340
Color: White
CFM: 340
Color: White