Yellow Fire Barrier Caulk, 10.1 Fl Oz Cartridge, Latex Based

Item #: 0546717

Cat #: IC-15WB+-10.1oz

UPC: 051115165573

$ 21.21 EA
Company wide:
166 in stock
Documents & Guides
Fire Barrier Caulk, Latex Based, Protection: Up to 2 Hours, Color: Yellow, Includes: 10.1 oz. Cartridge, 12/Case.

Overview

Fire Barrier Caulk, Latex Based, Protection: Up to 2 Hours, Color: Yellow, Includes: 10.1 oz. Cartridge, 12/Case.

Designed to prevent the spread of fire, smoke and noxious gas, 3M™ fire barrier sealant is a one part, gun grade, latex based, intumescent firestop sealant. This firestop sealant has been formulated to form a monolithic firestop seal that also helps minimize sound transfer, acting as a barrier to airborne sound transmission for up to 3 hours of fire protection. Recommended applications HVAC ducts and vents metallic and non-metallic, including CPVC pipes blank openings single and bundled cables insulated pipe.

Also known as: 051115165573, IC-15WB+-10.1oz, MMMIC15WB10.1

Specifications

Type: Fire Stop, Sealant, Caulking
Size: 10.1 oz
Color: Yellow
Type: Fire Stop, Sealant, Caulking
Color: Yellow
Size: 10.1 oz