Miniature LED Lamp, 24V AC/DC, White

Item #: 0546714

Cat #: MB111WC8NW-24V/10-DP-I

UPC:

Company wide:
0 in stock
Documents & Guides
Miniature LED Lamp, 24V AC/DC, Bulb: T3-1/4, Center Contact Dual Polarity, Color: White

Overview

Miniature LED Lamp, 24V AC/DC, Bulb: T3-1/4, Center Contact Dual Polarity, Color: White
Also known as: MB111WC8NW-24V/10-DP-I, CURMB111WC8NW24V

Specifications

Type: Miniature
Color: White
Volts AC: 24
Shape: T3-1/4 (Tubular)
Light Technology: LED
Type: Miniature
Volts AC: 24
Light Technology: LED
Color: White
Shape: T3-1/4 (Tubular)