Led Light Module

Item #: 0546696

Cat #: E26BB1V2

UPC: 782114885895

Company wide:
0 in stock
Documents & Guides
Led Light Module, Blue Lens, Steady, 24 Vac/vdc

Overview

Led Light Module, Blue Lens, Steady, 24 Vac/vdc
Also known as: 782114885895, E26BB1V2, CUTE26BB1V2

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Light Technology: LED
Color: Blue
Volts AC: 24
Volts DC: 24
Light Technology: LED