BLM VM3543T .75HP 1140RPM 3PH

Item #: 0546680

Cat #: VM3543T

UPC: 781568109625

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VM3543T .75HP 1140RPM 3PH

Overview

BLM VM3543T .75HP 1140RPM 3PH
Also known as: 781568109625, VM3543T, BLMVM3543T

Specifications

Phase: 3
Amps: 3.300
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 3.300