BLM VM3542-5 .75HP 1725RPM 3P

Item #: 0546675

Cat #: VM3542-5

UPC: 781568119334

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VM3542-5 .75HP 1725RPM 3P

Overview

BLM VM3542-5 .75HP 1725RPM 3P
Also known as: 781568119334, VM3542-5, BLMVM35425

Specifications

Phase: 3
Amps: 1.200
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 1.200