Fan/Light Control Slide Type, 1-Pole, Brown

Item #: 0546674

Cat #: S2-LFSQH-BR

UPC: 027557688505

$ 39.61 EA
Company wide:
0 in stock
Documents & Guides
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Brown. **Clamshell Packaging**

Overview

Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Brown. **Clamshell Packaging**

Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan, clamshell packaging in brown. Fan/Incandescent/Halogen Lighting

Also known as: 027557688505, S2-LFSQH-BR, LUTS2LFSQHBR

Specifications

Color: Brown
Volts AC: 120
Wattage: 300
Poles: 1
Mounting: Knuckle
Type: 3-Speed
Color: Brown
Wattage: 300
Mounting: Knuckle
Volts AC: 120
Poles: 1
Type: 3-Speed