BLM VM3541-5 .75HP 3450RPM 3P

Item #: 0546669

Cat #: VM3541-5

UPC: 781568308820

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VM3541-5 .75HP 3450RPM 3P

Overview

BLM VM3541-5 .75HP 3450RPM 3P
Also known as: 781568308820, VM3541-5, BLMVM35415

Specifications

Phase: 3
Amps: 1
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 1