BLM VM3539 .5HP 1140RPM 3PH 6

Item #: 0546667

Cat #: VM3539

UPC: 781568109571

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VM3539 .5HP 1140RPM 3PH 6

Overview

BLM VM3539 .5HP 1140RPM 3PH 6
Also known as: 781568109571, VM3539, BLMVM3539

Specifications

Phase: 3
Amps: 2.400
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2.400