BLM VM3538-5 .5HP 1725RPM 3PH

Item #: 0546665

Cat #: VM3538-5

UPC: 781568119327

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VM3538-5 .5HP 1725RPM 3PH

Overview

BLM VM3538-5 .5HP 1725RPM 3PH
Also known as: 781568119327, VM3538-5, BLMVM35385

Specifications

Phase: 3
Amps: 0.800
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 0.800