BLM VM3537-5 .5HP 3450RPM 3PH

Item #: 0546663

Cat #: VM3537-5

UPC: 781568308813

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VM3537-5 .5HP 3450RPM 3PH

Overview

BLM VM3537-5 .5HP 3450RPM 3PH
Also known as: 781568308813, VM3537-5, BLMVM35375

Specifications

Phase: 3
Amps: 0.800
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 0.800