BLM VM3534-5 .33HP 1725RPM 3P

Item #: 0546659

Cat #: VM3534-5

UPC: 781568119310

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VM3534-5 .33HP 1725RPM 3P

Overview

BLM VM3534-5 .33HP 1725RPM 3P
Also known as: 781568119310, VM3534-5, BLMVM35345

Specifications

Phase: 3
Amps: 0.600
Phase: 3
Amps: 0.600