BALDOR VM3156T 1HP,1160RPM,3PH,60HZ

Item #: 0546656

Cat #: VM3156T

UPC: 781568111178

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VM3156T 1HP 1160RPM 3PH 6

Overview

BLM VM3156T 1HP 1160RPM 3PH 6
Also known as: 781568111178, VM3156T, BLMVM3156T

Specifications

No Specifications Available