BLM VM3153T .75HP 1140RPM 3PH

Item #: 0546655

Cat #: VM3153T

UPC: 781568111123

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VM3153T .75HP 1140RPM 3PH

Overview

BLM VM3153T .75HP 1140RPM 3PH
Also known as: 781568111123, VM3153T, BLMVM3153T

Specifications

Phase: 3
Amps: 3.300
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 3.300