BLM VL5030 1.5HP 3450RPM 1PH

Item #: 0546653

Cat #: VL5030

UPC: 781568451663

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VL5030 1.5HP 3450RPM 1PH

Overview

BLM VL5030 1.5HP 3450RPM 1PH
Also known as: 781568451663, VL5030, BLMVL5030

Specifications

Phase: 1
Horsepower: 1.500
Amps: 7.900
Phase: 1
Amps: 7.900
Horsepower: 1.500