BLM VL5006A .75HP 3450RPM 1PH

Item #: 0546645

Cat #: VL5006A

UPC: 781568111758

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VL5006A .75HP 3450RPM 1PH

Overview

BLM VL5006A .75HP 3450RPM 1PH
Also known as: 781568111758, VL5006A, BLMVL5006A

Specifications

Phase: 1
Amps: 60
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 60