BLM VL5000A .25HP 1725RPM 1PH

Item #: 0546638

Cat #: VL5000A

UPC: 781568452646

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VL5000A .25HP 1725RPM 1PH

Overview

BLM VL5000A .25HP 1725RPM 1PH
Also known as: 781568452646, VL5000A, BLMVL5000A

Specifications

Phase: 1
Horsepower: 250
Amps: 4.200
Phase: 1
Amps: 4.200
Horsepower: 250