BLM VL3606T 3HP 3450RPM 1PH 6

Item #: 0546631

Cat #: VL3606T

UPC: 781568109212

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VL3606T 3HP 3450RPM 1PH 6

Overview

BLM VL3606T 3HP 3450RPM 1PH 6
Also known as: 781568109212, VL3606T, BLMVL3606T

Specifications

Phase: 1
Horsepower: 3
Amps: 29
Phase: 1
Amps: 29
Horsepower: 3