BLM VL3605 2HP 1725RPM 1PH 60

Item #: 0546629

Cat #: VL3605

UPC: 781568109205

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VL3605 2HP 1725RPM 1PH 60

Overview

BLM VL3605 2HP 1725RPM 1PH 60
Also known as: 781568109205, VL3605, BLMVL3605

Specifications

Amps: 23
Phase: 1
Horsepower: 2
Amps: 23
Horsepower: 2
Phase: 1