BLM VL3515 2HP 3450RPM 1PH 60

Item #: 0546626

Cat #: VL3515

UPC: 781568109175

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VL3515 2HP 3450RPM 1PH 60

Overview

BLM VL3515 2HP 3450RPM 1PH 60
Also known as: 781568109175, VL3515, BLMVL3515

Specifications

Amps: 23
Phase: 1
Horsepower: 2
Amps: 23
Horsepower: 2
Phase: 1