BLM VL3513T 1.5HP 3450RPM 1PH

Item #: 0546620

Cat #: VL3513T

UPC: 781568109144

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VL3513T 1.5HP 3450RPM 1PH

Overview

BLM VL3513T 1.5HP 3450RPM 1PH
Also known as: 781568109144, VL3513T, BLMVL3513T

Specifications

Phase: 1
Horsepower: 1.500
Amps: 8
Phase: 1
Amps: 8
Horsepower: 1.500