BLM VL1322T 2HP 1725RPM 1PH 6

Item #: 0546588

Cat #: VL1322T

UPC: 781568110935

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VL1322T 2HP 1725RPM 1PH 6

Overview

BLM VL1322T 2HP 1725RPM 1PH 6
Also known as: 781568110935, VL1322T, BLMVL1322T

Specifications

Phase: 1
Horsepower: 2
Amps: 60
Phase: 1
Amps: 60
Horsepower: 2