BLM VL1321T 1.5HP 1725RPM 1PH

Item #: 0546587

Cat #: VL1321T

UPC: 781568110904

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VL1321T 1.5HP 1725RPM 1PH

Overview

BLM VL1321T 1.5HP 1725RPM 1PH
Also known as: 781568110904, VL1321T, BLMVL1321T

Specifications

Phase: 1
Amps: 60
Horsepower: 1.500
Phase: 1
Horsepower: 1.500
Amps: 60