BLM VL1318A 1HP 1725RPM 1PH 6

Item #: 0546585

Cat #: VL1318A

UPC: 781568110867

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VL1318A 1HP 1725RPM 1PH 6

Overview

BLM VL1318A 1HP 1725RPM 1PH 6
Also known as: 781568110867, VL1318A, BLMVL1318A

Specifications

Horsepower: 1
Phase: 1
Amps: 6.200
Horsepower: 1
Amps: 6.200
Phase: 1