BLM VL1317A 2HP 3450RPM 1PH 6

Item #: 0546584

Cat #: VL1317A

UPC: 781568110928

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VL1317A 2HP 3450RPM 1PH 6

Overview

BLM VL1317A 2HP 3450RPM 1PH 6
Also known as: 781568110928, VL1317A, BLMVL1317A

Specifications

Amps: 26
Phase: 1
Horsepower: 2
Amps: 26
Horsepower: 2
Phase: 1