BLM VL1306A .75HP 3450RPM 1PH

Item #: 0546581

Cat #: VL1306A

UPC: 781568110782

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VL1306A .75HP 3450RPM 1PH

Overview

BLM VL1306A .75HP 3450RPM 1PH
Also known as: 781568110782, VL1306A, BLMVL1306A

Specifications

Phase: 1
Amps: 5.500
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 5.500