BLM VL1205A .33HP 3450RPM 1PH

Item #: 0546579

Cat #: VL1205A

UPC: 781568524114

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VL1205A .33HP 3450RPM 1PH

Overview

BLM VL1205A .33HP 3450RPM 1PH
Also known as: 781568524114, VL1205A, BLMVL1205A

Specifications

Amps: 7
Phase: 1
Amps: 7
Phase: 1