BLM VJMM3554T-5 1.5HP 1755RPM

Item #: 0546576

Cat #: VJMM3554T-5

UPC: 781568308691

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VJMM3554T-5 1.5HP 1755RPM

Overview

BLM VJMM3554T-5 1.5HP 1755RPM
Also known as: 781568308691, VJMM3554T-5, BLMVJMM3554T5

Specifications

Phase: 3
Horsepower: 1.500
Amps: 1.900
Phase: 3
Amps: 1.900
Horsepower: 1.500