BLM VJMM3546T-5 1HP 1750RPM 3

Item #: 0546575

Cat #: VJMM3546T-5

UPC: 781568308684

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VJMM3546T-5 1HP 1750RPM 3

Overview

BLM VJMM3546T-5 1HP 1750RPM 3
Also known as: 781568308684, VJMM3546T-5, BLMVJMM3546T5

Specifications

Horsepower: 1
Phase: 3
Amps: 1.300
Horsepower: 1
Amps: 1.300
Phase: 3