Eaton NEMA machine tool relay

Item #: 0546571

Cat #: AR420I

UPC: 782114961933

$ 515.65 EA
Company wide:
0 in stock
Documents & Guides
Eaton AR/ARD Convertible Contact Machine Tool Industrial Control Relay, 600V max. voltage rating, Four-pole, 24V coil voltage, 60 Hz, 2NO contact configuration, 2 blank cavities

Overview

Eaton AR/ARD Convertible Contact Machine Tool Industrial Control Relay, 600V max. voltage rating, Four-pole, 24V coil voltage, 60 Hz, 2NO contact configuration, 2 blank cavities

NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.

Also known as: 782114961933, AR420I, CUTAR420I

Specifications

Type: 2NO
Type: 2NO