BLM VHM2542T 50HP 3540RPM 3PH

Item #: 0546569

Cat #: VHM2542T

UPC: 781568398906

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VHM2542T 50HP 3540RPM 3PH

Overview

BLM VHM2542T 50HP 3540RPM 3PH
Also known as: 781568398906, VHM2542T, BLMVHM2542T

Specifications

Amps: 57
Phase: 3
Horsepower: 50
Amps: 57
Horsepower: 50
Phase: 3