BLM VHM2539T 40HP 1775RPM 3PH

Item #: 0546568

Cat #: VHM2539T

UPC: 781568398852

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VHM2539T 40HP 1775RPM 3PH

Overview

BLM VHM2539T 40HP 1775RPM 3PH
Also known as: 781568398852, VHM2539T, BLMVHM2539T

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40