BLM VHM2535T 30HP 1775RPM 3PH

Item #: 0546567

Cat #: VHM2535T

UPC: 781568397718

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VHM2535T 30HP 1775RPM 3PH

Overview

BLM VHM2535T 30HP 1775RPM 3PH
Also known as: 781568397718, VHM2535T, BLMVHM2535T

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30