BLM VHM2516T 25HP 3510RPM 3PH

Item #: 0546562

Cat #: VHM2516T

UPC: 781568397657

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VHM2516T 25HP 3510RPM 3PH

Overview

BLM VHM2516T 25HP 3510RPM 3PH
Also known as: 781568397657, VHM2516T, BLMVHM2516T

Specifications

Phase: 3
Horsepower: 25
Amps: 58
Phase: 3
Amps: 58
Horsepower: 25